SWINGO® automatic adjustable wire cutter stripper 90 degree

Article no.: 793940PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 793940PB
    EAN / GTIN 3662424101151
    Manufacturer number 793940PB
    L-Number L60130 10620

    Description

    Description:

    • 2 functions united: cutting and stripping
    • Play adjustment mechanism for jerk-free stripping without effort
    • Astripping range: 0.02 - 10 mm² (AWG: 32 - 8)
    • Adjustable stripping length from 3 - 18 mm
    • Integrated cutting function
    • Cutting up to 1.5 mm²: single-core cable
    • Cutting up to 10 mm²: multi-core cable
    • Ergonomic pliers body made of glass-fibre reinforced nylon

    Feature:

    • AWG: 32-8 Cut [mm²]: 10 [g]: 136

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart