Plane with replaceable blades, Blade width: 48mm

Article no.: 793750 48
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 48 mm
Type of product Wood planes

Identification & Classification

Article number 793750 48
Copy
EAN / GTIN 7612101082545
Copy
Manufacturer number 310EVO
Copy
Manufacturer Karl Brück Nachf. GmbH, Hommeswiese 137-139, 57258 FREUDENBERG, Germany, www.brueck-freudenberg.de

Description

Version:

Plane body of metal with strong plastic handles. Distortion-free sole built up of individual metal strips. Quick blade change due to storage of replaceable blades and spare blades in the handle.
Plane with 4 spare blades.

Advantage:

  • 3in1 plane, can be used as a smoothing, finishing, and roughing plane.
  • No need to remove the plane blade and sharpen it.
  • Stepless fine adjustment of the shaving thickness.
  • Non-wearing metal sole.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart