Spare blade f.12749

Article no.: 79310001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 79310001
EAN / GTIN 4018754085408
Manufacturer number 79310001
L-Number L60010 3905

Description

Description:

  • To scraper No. 12749

Feature:

  • for no.: 12749
  • Height mm (h): 2 mm
  • Length [mm): 25 mm
  • Weight: 19 g
  • Width mm (b): 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart