Wire brush for floorstand grinder 20x10x6 mm

Article no.: 79292
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducing ring

Identification numbers & Classifications

Article number 79292
EAN / GTIN 9003170792929
Manufacturer number 79292

Description

Description:

The enclosed reduction bush set minimises the range of tools you need and also saves on storage space. Reduction bushes are available free of charge for all floorstand grinder wire brushes, see table.

Feature:

  • Form: 100 RR 00012 REDUCING BUSH
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 20 x 10 x 6 mm
  • Diameter: 20 mm
  • Thickness: 10 mm
  • Drill hole: 6 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Minimises tool diversity and saves storage space

Application:

  • Reduction of the bore diameter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart