Spindle f. 12623N-3

Article no.: 79281024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 79281024
EAN / GTIN 4018754325962
Manufacturer number 79281024
L-Number L60010 7757

Description

Description:

  • Spare part for ball joint puller No. 12923N-3

Feature:

  • for no.: 12623N-3
  • Length [mm): 155 mm
  • Suitable for: 12623N-3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart