Spare cutting wire L.50m

Article no.: 79270011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suction lifter

Identification numbers & Classifications

Article number 79270011
EAN / GTIN 4018754050468
Manufacturer number 79270011
L-Number L60010 389

Description

Description:

  • Steel wire D. 0.6 mm
  • Wire removal without breaking the residual wire

Feature:

  • L [m]: 50 m
  • Length [mm): 95 mm
  • Weight: 170 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart