Spare hacksaw blades for No.12053 L.158mm

Article no.: 79180002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hacksaw frame

Identification numbers & Classifications

Article number 79180002
EAN / GTIN 4018754050369
Manufacturer number 79180002
L-Number L60010 4318

Description

Description:

  • 6 pieces
  • Chrome-alloyed tool steel
  • 32 teeth per inch

Feature:

  • Length [mm): 158 mm
  • Weight: 20 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart