Finger protector D.8 - 18mm

Article no.: 79160001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisel hand protector sleeve

    Identification numbers & Classifications

    Article number 79160001
    EAN / GTIN 4018754050338
    Manufacturer number 79160001
    L-Number L60010 129

    Description

    Description:

    • For slit chisels No. 110, shank cross-section 26 x 7 mm

    Feature:

    • Diameter (mm): 26 x 7 mm
    • Weight: 101 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart