Women painter trouser +stretchpanels C38

Article no.: 791010001099C38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / schwarz
    Clothing size DE 38
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 791010001099C38
    EAN / GTIN 7330509625347
    Manufacturer number 791010001099C38

    Description

    Version:


    Main material
    100% cotton, twill, 240gm²

    Pockets
    Leg pocket specially designed for putty knife and brush, Leg pockets with bellow, zipper, pen pocket and knife pocket
    Inner telephone pocket
    Nail pockets - front
    Pockets in the back
    Inset pockets
    Outer knee protection pocket

    Finish
    Extension feature at bottom

    Functionality
    Pre-bent knees, Women's cut
    Stretch panel in the crotch, back, knee and calf

    Details
    Plastic zipper fly
    D ring in waistline, Elastic at waistline
    Metal button

    Reinforcement
    CORDURA® reinforcement on nail pockets, ruler pocket and knees

    Description:

    Modern and comfortable painter ntrousers tailored for women, with tool pockets, outside knee pockets and stretch zones on crotch, knee, seat and calf areas for increased flexibility and comfort. The fabric has excellent absorption properties thanks to the high percentage of cotton. The trousers feature many functional pockets and a specially-designed, reinforced paint tool pocket. The paint tool pocket, nail pockets and back pockets are reinforced with CORDURA® fabric and the knees with stretch CORDURA® for enhanced comfort.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart