Women painter trouser +stretchpanels C36

Article no.: 791010001099C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / schwarz
Clothing size DE 36
Type of product Work trousers

Identification numbers & Classifications

Article number 791010001099C36
EAN / GTIN 7330509625330
Manufacturer number 791010001099C36

Description

Version:


Main material
100% cotton, twill, 240gm²

Pockets
Leg pocket specially designed for putty knife and brush, Leg pockets with bellow, zipper, pen pocket and knife pocket
Inner telephone pocket
Nail pockets - front
Pockets in the back
Inset pockets
Outer knee protection pocket

Finish
Extension feature at bottom

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, back, knee and calf

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline
Metal button

Reinforcement
CORDURA® reinforcement on nail pockets, ruler pocket and knees

Description:

Modern and comfortable painter ntrousers tailored for women, with tool pockets, outside knee pockets and stretch zones on crotch, knee, seat and calf areas for increased flexibility and comfort. The fabric has excellent absorption properties thanks to the high percentage of cotton. The trousers feature many functional pockets and a specially-designed, reinforced paint tool pocket. The paint tool pocket, nail pockets and back pockets are reinforced with CORDURA® fabric and the knees with stretch CORDURA® for enhanced comfort.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart