Spare plastic head D.30mm 18g

Article no.: 79090030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 30 mm
Serie 10957R
Colour grau
Hardness mittelhart
Material Polyurethane
Type of product Striking insert

Identification numbers & Classifications

Article number 79090030
EAN / GTIN 4018754050185
Manufacturer number 79090030
L-Number L60010 5512

Description

Feature:

  • Diameter (mm): 30 mm
  • Weight: 18 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart