File blade for No.10922

Article no.: 79060004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 79060004
EAN / GTIN 4018754050093
Manufacturer number 79060004
L-Number L60010 4931

Description

Description:

  • coarse
  • Without chip breaker
  • half-round hollow
  • radially trimmed
  • toothed on both sides

Feature:

  • Teeth per inch: 9
  • Length [mm): 350 mm
  • Weight: 216 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart