Torque testing software

Article no.: 7901E-D
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number 7901E-D
Copy
EAN / GTIN 4000896148202
Copy
Manufacturer number 7901E-D
Copy
L-Number L60140 2865
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Creating, memorizing and printing professional torque test certificates
  • For the electronic torque testers 7901E ∙ 7902E ∙ 7903E
  • Including database (update-friendly) of all current HAZET torque wrenches (whose test values range from 1 - 1000 Nm) and insert tools
  • Optional expansion of the database to include data of other manufacturers, further release torque wrenches (click-type), insert tool holders, measuring ranges, test values, units, tolerances and standards
  • Software for creating user-own certificate layouts and optional integration of company logos
  • Language tool included. German and English is already available. By means of the language tool, the user creates the operating surface, tables and designation of boxes in any required language
  • Internet update function
  • Detailed documentation included
System prerequisite
Operating system: Windows 7® / Windows 8® / Windows 10® (64 Bit)
Memory requirement: minimum 50 MB free hard disk memory
Main storage: min. 256 MB
Ports: 1. USB port for software
2. Ports for test devices
COM port (connecting cable included in delivery of the electronic torque test device)
Graphics resolution: minimum 1024 x 768
Attention:
If the hardware does not have a COM port, the test device can also be connected with an adapter USB to the COM port (RS 232) (not included in delivery)
  • Made in Germany
  • Net weight: 0.1 kg

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart