Torque tester ∙ electronic ∙ 10– 350 Nm ∙ Torque range min-max: 10 – 350 Nm ∙ 1/2 inch (12.5 mm) square, hollow ∙ L x W x H: 138 mm x 110 mm x 117 mm

Article no.: 7901E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 7901E
EAN / GTIN 4000896140671
Manufacturer number 7901E
L-Number L60140 518

Description

Description:

Application:
Simple and quick checking of torque wrenches
  • Simple, intuitive operation
  • Giant display with 17 mm large digits
  • Traffic light function for evaluation of the measured value
    PLUS audible signal
  • Calibrated measuring range in the clockwise direction of rotation
  • Fixed internal square socket ∙ 12.5 = 1⁄2˝
  • Switchable torque display in Nm ∙ dNm ∙ kgfm ∙ kgfcm ∙ lbf.ft ∙ lbf.in ∙ ft.lb ∙ in.lb
  • Configurable selection of desired units
  • Fixing material (not included in the scope of delivery): hexagon socket screws ISO 4762 – M10 – 12.9
  • Gross weight including plastic case and accessories approx. 3.9 kg
  • Easy entry of up to 15 different target values and the respective permissible tolerance in the range of ± 1 % to ± 15%
  • Precision ± 1% (maximum display deviation)
  • Digital readouts ∙ 3 measurement procedures
    • Automatic click point detection (first peak ∙ click)
    • Peak value measurement (final peak ∙ dial)
    • Tracking measurement / display value (track)
  • Triple signalling of the measurement result:
    • Digit display in 17 mm font size
    • Traffic light function for assessing the torque value (yellow = too low ∙ green = OK ∙ red = too high)
    • Audible signal
  • Robust aluminium housing for workshop use, surface powder-coated
  • Large, high-contrast, luminous easy-to-read LCD display with backlighting
  • Self-sufficient operation possible via power bank (5 V ∙ 1 A)
  • Maximum power consumption: 0.5 Wh ∙ energy efficiency level 6
  • Rapid test function with auto reset, without target value and tolerance specification, without evaluation
  • Compatible with HAZET test software torque testing 7901E-D, micro USB socket for power supply and data transmission
  • Protection rating IP 40, splash-proof display and membrane keyboard
  • 10 adjustable menu languages: German ∙ English ∙ French ∙ Spanish ∙ Italian ∙ Danish ∙ Finnish ∙ Swedish ∙ Norwegian ∙ Portuguese
  • Included in delivery:
    • USB power supply 90-264 volts AC at 47–63 Hz
      Output voltage: 5 V ∙ 1000 mA ∙ USB 2.0 A socket
      Includes mains plug adapters for EU ∙ UK ∙ USA ∙ AUS
    • Cable (2 m) USB 2.0 A plug – USB 2.0 micro B plug
    • Calibration certificate and quick reference guide (detailed operating instructions online for download)
    • Stable mounting on workbench
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 138 mm x 110 mm x 117 mm
  • Net weight: 2.15 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart