Piston ring pliers ∙ 50 – 100 mm

Article no.: 790-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 790-1
EAN / GTIN 4000896031412
Manufacturer number 790-1
L-Number L60140 2791

Description

Description:

Application:
Installing and removing piston rings
  • Surface: bright nickel-plated
  • Made in Germany
  • Dimensions / length: 220 mm
  • Diameter (min-max): 50 – 100 mm
  • Net weight: 0.3 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart