Precision Electronics Diagonal Cutter with multi-component grips burnished 125 mm

Article no.: 79 62 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 79 62 125
    EAN / GTIN 4003773065142
    Manufacturer number 79 62 125
    L-Number L70010 975

    Description

    Description:

    • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
    • very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components
    • also available without bevel for flush cutting
    • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
    • approx. 20% lighter than conventional electronics pliers
    • bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
    • smooth-running double spring for a gentle and even opening
    • ergonomically optimised multi-component handles
    • pointed head
    • with lead catcher - no uncontrolled loss of cut wire ends

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 0.8mm
    • Cutting capacities soft wire (diameter): Ø 0.1 – 1.3mm
    • Jaw length (B): 11mm
    • Jaw thickness (joint) (D): 6.5mm
    • Head width (A): 11mm
    • burnished
    • with multi-component grips
    • polished
    • cutting edges without bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart