Precision Electronics Side Cutter ESD with multi-component grips burnished 125 mm

Article no.: 79 22 125 ESD
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 79 22 125 ESD
EAN / GTIN 4003773061533
Manufacturer number 79 22 125 ESD
L-Number L70010 966

Description

Description:

  • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
  • very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components
  • also available without bevel for flush cutting
  • precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
  • approx. 20% lighter than conventional electronics pliers
  • bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
  • smooth-running double spring for a gentle and even opening
  • ergonomically optimised multi-component handles
  • round head

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 1.0mm
  • Cutting capacities soft wire (diameter): Ø 0.1 – 1.7mm
  • Jaw length (B): 10mm
  • Jaw thickness (joint) (D): 6.5mm
  • Head width (A): 11mm
  • ESD: yes
  • burnished
  • with multi-component grips
  • polished
  • cutting edges without bevel

Standard:

  • DIN ISO 9654
  • DIN EN 61 340-5

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart