Chisel set SDS-plus − 250 mm 3 pieces, Number of tools: 3

Article no.: 789591 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact Impact drilling
Shank SDS Plus
overall length 140 mm
Material Special tool steel
Number of tools 3
Type of product Chisels

Identification numbers & Classifications

Article number 789591 3
EAN / GTIN 4049002144745
Manufacturer number R212 00090

Description

Version:

Wear resistant, bead blasted surface.

Application:

For concrete, masonry, and natural stone.

Material:

Special tool steel.

Supplied with:

1 spade chisel, blade width 40 mm
1 flat chisel, blade width 20 mm
1 pointed chisel

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart