Carbide-tipped hammer drill SDS-plus 12X260 mm

Article no.: 789010 12X260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    12 mm
    overall length 260 mm
    Flute length 210 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Number of cutting edges Z 2
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789010 12X260
    EAN / GTIN 4062406262709
    Manufacturer number 789010 12X260

    Description

    Version:

    The distinctive and aggressive centre point permits active centring and optimum guidance during the drilling operation. Innovative head design with short straight lands for significantly faster drilling coupled with significantly improved stability, even in reinforced concrete. Vibration-optimised helical profile with reinforced core. The core diameter and the helix pitch of the drill are precisely matched to each other and ensure efficient transmission of force from the hammer drill to the carbide tip.

    Advantage:

    • Short helical lands and concave rake faces (scooping effect) ensure smooth evacuation of the drilling dust.
    • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
    • Additional specially shaped core cutting edges: efficient fragmentation of concrete.

    Application:

    For drilling concrete, natural stone, and masonry - with very high drilling comfort.

    Note:

    When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart