Cutting rotating tools 125x1x20 mm 51B 126 C75 B 53 ST hss

Article no.: 788700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 788700
EAN / GTIN 9003177887000
Manufacturer number 788700
L-Number L50140 1112

Description

Description:

The PREMIUM CBN cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of high-speed steel (HSS). Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved. The extremely cool cut of these tools produces the most precise results and optimum wear resistance, taking your work processes to a new level of performance.

Feature:

  • Form: 1A1R STRAIGHT GRINDING WHEEL
  • Specification : 1 - 5
  • Dimension (D x T x H): 125 x 1 x 20 mm
  • Diameter: 125 mm
  • Thickness: 1 mm
  • Drill hole: 20 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: HSS
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Perfect cutting performance thanks to innovative bond system and appropriate grain quality
  • High cutting accuracy
  • Perfect cutting quality

Application:

  • CBN high-performance cut-off wheel for HSS applications
  • For wet cutting on stationary machines

Recommendation:

  • Maximum operating speed of 50 m/s with manual or automatic feed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart