Carbide-tipped multi-purpose drills 8 mm

Article no.: 787070 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,178 pieces in stock

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill ⌀ 8 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Flute length 80 mm
overall length 120 mm
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787070 8
EAN / GTIN 4062406390884
Manufacturer number 787070 8

Description

Version:

Multi-purpose drill with especially sharp carbide insert for precise holes in different materials. Large-volume helical flute for quick removal of dust and chips. Shank of annealed special steel.

Application:

For drilling various materials, including in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass.
  • Metal and material combinations in a single operation, such as when fitting windows or when reinforcing concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart