Carbide masonry drill 7 mm

Article no.: 786070 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
147 pieces in stock

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Drill ⌀ 7 mm
    Tool material Carbide
    Standard DIN 8039; ISO 5468
    Use with impact / without impact Impact drilling
    Shank Plain shank
    Flute length 60 mm
    overall length 100 mm
    Shank ⌀ 7 mm
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 786070 7
    EAN / GTIN 4062406773427
    Manufacturer number 786070 7

    Description

    Version:

    Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
    Hammer and rotary bits with strong carbide cutter tip.

    Application:

    Primarily for drilling dowel holes with hammer drills in concrete, masonry, natural and synthetic stone.
    Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic.
    Also suitable for drilling hardened steel due to corrected cutting edge.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart