Dismantling sleeves KABELEX 1516 für Nr. 1506 (für 4,0 mm MOLEX-Kontakt)

Article no.: 78600006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disassembly tool

Identification numbers & Classifications

Article number 78600006
EAN / GTIN 4018754049530
Manufacturer number 78600006
L-Number L60010 3316

Description

Feature:

  • Diameter for contact dimension: 4,0 mm
  • Inner diameter: 5,6 mm
  • Length [mm): 35 mm
  • No.: 1516 for No. 1506 (for 4.0 mm MOLEX contact)
  • Outside diameter: 6,0 mm
  • Weight: 1 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart