Dismantling sleeves KABELEX 1513 für Nr. 1503

Article no.: 78600003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Disassembly tool

    Identification numbers & Classifications

    Article number 78600003
    EAN / GTIN 4018754049509
    Manufacturer number 78600003
    L-Number L60010 3914

    Description

    Feature:

    • Diameter for contact dimension: 4,0 mm
    • Inner diameter: 6,0 mm
    • Length [mm): 45 mm
    • No.: 1513 für Nr. 1503
    • Outside diameter: 6,5 mm
    • Weight: 2 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart