Bench grinding wheel 200x20x51 mm 10A60M5AV217 steel

Article no.: 781702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 781702
EAN / GTIN 9003177817021
Manufacturer number 781702

Description

Description:

Ceramically bonded sanding block discs are mainly used in workshops and repair shops. They are particularly universally applicable for grinding and sharpening various components. The matched specifications enable a wide range of applications from coarse to fine grinding. These discs are supplied in retailer-ready packaging to save space. A reducer ring set is already included in the packaging and can also be reordered.

Feature:

  • Shape: Straight
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel
  • Specification : 10A 60 M5A V217
  • Dimension (D x D x H): 200 x 20 x 51 mm
  • Diameter: 200 mm
  • Thickness: 20 mm
  • hole: 51 mm
  • Tool for: Bench grinder

Advantage:

  • General-purpose use
  • Long tool life
  • Stackable

Application:

  • Universally applicable for machining various components in coarse and fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart