Electronic Super Knips® with multi-component grips burnished 125 mm

Article no.: 78 41 125
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 78 41 125
EAN / GTIN 4003773040767
Manufacturer number 78 41 125
L-Number L70010 340

Description

Description:

  • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
  • ground, very sharp cutting edges without bevel
  • Precisely shaped tips cut wires close to a surface from Ø 0.2 mm
  • Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
  • joint with stainless steel rivet
  • extremely smooth movement for minimum operator fatigue
  • with opening spring and opening limiter
  • with lead catcher - no uncontrolled loss of cut wire ends
  • with narrow head
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
  • special tool steel, burnished

Feature:

  • Cutting capacities soft wire (diameter): Ø 0.2 – 1mm
  • Jaw length (B): 9mm
  • Jaw thickness (joint) (D): 7.5mm
  • Head width (A): 12.5mm
  • burnished
  • with multi-component grips
  • cutting edges without bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart