Cross braces, 17 - 19 - 21 mm

Article no.: 77A.TO2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 77A.TO2
EAN / GTIN 3148511214510
Manufacturer number 77A.TO2
L-Number L60130 8042

Description

Description:

  • Suitable for loosening wheel nuts on cars, commercial vehicles and trucks
  • If the spanner is equipped with a square, this is replaceable

Feature:

  • d [mm]: 17 - 19 - 21
  • L [mm]: 400
  • Square [″]: 1/2
  • [kg]: 1,750

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart