Cutt-off wheels 350x2,5x25,4 mm straight A36N PREMIUM steel

Article no.: 779428
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 779428
    EAN / GTIN 9003177794285
    Manufacturer number 779428
    L-Number L50140 105

    Description

    Description:

    The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

    Feature:

    • Form: 41F Straight wheel, reinf.
    • Specification : A30N-BFP STEEL
    • Dimension (D x T x H): 350 x 2,5 x 25,4 mm
    • Diameter: 350 mm
    • Thickness: 2.5 mm
    • Drill hole: 25.4 mm
    • Grain size: 36
    • Vs /max: 80 m/s
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Stationary cutting machines

    Advantage:

    • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
    • The product offers maximum lifetime and cutting ability
    • Reduced working times

    Application:

    • For machining different steel grades
    • For cutting workpieces with large cross-sections, solid material and profiles
    • Perfect for use for traverse and chop cuts on stationary cutting machines

    Recommendation:

    • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart