Pocket light

Article no.: 779.PCBPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 779.PCBPB
EAN / GTIN 3662424156670
Manufacturer number 779.PCBPB
L-Number L60130 10550

Description

Description:

  • Wireless torch with rechargeable Li-Ion battery
  • Powerful LED: up to 250 lumens
  • Burn time: 3 hours at 250lm
  • 6h at 73lm, quick charge: 2.5 hours
  • Microprocessor-controlled charging and illumination
  • Constant luminosity throughout the operating time
  • Shockproof housing, water and dust resistant according to IP67
  • Rotatable spotlight 360°, hook, magnet
  • Supplied with: 230 V charger, connection cable, operating instructions and carrying strap
  • Rechargeable battery via micro USB

Feature:

  • L[mm]: 130
  • [g]: 206

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart