Pen lamp Safety Lock System

Article no.: 779.PBTSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 779.PBTSLS
EAN / GTIN 3662424051968
Manufacturer number 779.PBTSLS
L-Number L60130 9344

Description

Description:

  • Tool with a FACOM SLS fixing solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on rope solution chosen and tested by FACOM maintains the ergonomics of the tool
  • 1 LED 3W
  • 110 lumens
  • 2 304 lux at 0.5 m
  • Maximum illumination range: 48 m
  • Burn time: 3.5 hours
  • Durability rating: IP65
  • Supplied with: 2 AAA batteries

Feature:

  • Weight in grams: 160

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart