Colour match light, IRC95, 500 Lumens

Article no.: 779.CMLPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 779.CMLPB
EAN / GTIN 3662424080869
Manufacturer number 779.CMLPB
L-Number L60130 10606

Description

Description:

  • Ideal for comparing colour palettes and detecting flaws on vehicle bodies
  • Two lighting modes: cold 4500°K hot 6500°K
  • Burn time: 3 hours
  • Charge time: 4 hours
  • 1 magnet
  • 1 detachable hook
  • Supplied with mains charger and USB cable (5 V - 2A)
  • Rotatable beam 360°
  • Mains charger or USB

Feature:

  • Weight in grams: 396

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart