MARTOR LARGE SPECIAL PURPOSE BLADE 779 , 10 paper-wrapped

Article no.: 779.40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 779.40
EAN / GTIN 4002632911101
Manufacturer number 779.40
L-Number L60170 369

Description

Description:

LARGE SPECIAL PURPOSE BLADE NO. 779 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 210.4 mm long, 18 mm wide and 0.50 mm thick.

LARGE SPECIAL PURPOSE BLADE NO. 779 is available under order number 779.40 as 10 paper-wrapped pieces.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

      Basic material:
      Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart