Area light, rechargeable up to 2500 Lumens

Article no.: 779.2500RPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 779.2500RPB
EAN / GTIN 3662424158957
Manufacturer number 779.2500RPB

Description

Description:

  • Unique rugged design
  • Extremely durable construction withstands major drops
  • Rechargeable
  • USB powerbank
  • allows small devices to be charged from the light's battery
  • Motion sensor for hands-free operation and battery conservation

Feature:

  • 8.4 volts
  • Li-ion battery
  • 5 volts power bank
  • 2,500 lumens
  • IP67
  • IK07
  • 1400g
  • Storage condition -10°C - 40°C
  • Charge and use condition: 0°C - 40°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart