1000 lm compact area light

Article no.: 779.1000BLPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 779.1000BLPB
EAN / GTIN 3662424173127
Manufacturer number 779.1000BLPB
L-Number L60130 11686

Description

Description:

  • Rechargeable with USB-C plug
  • Robust design, fulfils IP67 and IK07 requirements
  • Includes 2 magnets and 1 metal hook
  • Adjustable power - 4 positions
  • 1. 000lm - 2h operating time
  • 750lm - 3h operating time
  • 250lm - 8h operating time
  • 360° adjustable
  • Battery level indicator

Supplied with:

  • USB-C cable is included

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart