Antifreeze hydrometer

Article no.: 778A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 778A
Copy
EAN / GTIN 3148512005551
Copy
Manufacturer number 778A
Copy
L-Number L60130 618
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Checks the quality and freezing point of the coolant in the engine
  • Two measuring scales: for cold or warm engine

Feature:

  • W [mm]: 42
  • L [mm]: 350
  • [g]: 90

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart