Fluorescent inspection lamp 24V, 11 W tube, 320 Lumens IP55, 10 m cable

Article no.: 777B.24F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 777B.24F
EAN / GTIN 3662424037559
Manufacturer number 777B.24F
L-Number L60130 7854

Description

Description:

  • Long life, luminosity
  • Low power consumption
  • 11 W fluorescent tube
  • Does not get warm
  • Ingress protection class: IP55
  • Glare protection
  • 470 lux à 0.5 m
  • 320 lumen
  • Rubber cable H05 RN-F: good resistance to hydrocarbons
  • Voltage: 24 V

Feature:

  • Weight in grams: 450

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart