Corded spot lamp Bluetooth, 2 000 to 10 000 Lumens IP67/IK07, 5 m cable

Article no.: 777.SPOTBTPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification numbers & Classifications

Article number 777.SPOTBTPB
EAN / GTIN 3662424079962
Manufacturer number 777.SPOTBTPB

Description

Description:

  • 5 brightness levels: 2000, 4000, 6000, 8000 and 10. 000 lumens
  • Handles for easy transport
  • Runtime: 7 hours in ″low″ mode
  • Ingress protection class IP 67
  • Colour rendering index CRI 85
  • Pivots 180°, rotates 360°
  • 5m cable
  • Bluetooth function: up to 5 spotlights controllable, range up to 20 m
  • Free app for iOS and Android

Feature:

  • Weight in kilograms: 5,8

Supplied with:

  • 1 luminaire

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart