Snap-off blade cutter 18 mm L.168mm

Article no.: 77621004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter knives

Identification numbers & Classifications

Article number 77621004
EAN / GTIN 4018754229956
Manufacturer number 77621004
L-Number L60010 5519

Description

Description:

  • With three 18 mm break-off blades (one blade mounted, two blades in the magazine)
  • Slider with blade lock
  • Automatic blade recharging
  • Ergonomic design with synthetic rubber inlay
  • With stainless steel blade guide and hanging hole
  • Suitable for cutting cardboard, rubber, leather, wood, etc.
  • Body made of die-cast zinc

Feature:

  • Length [mm): 168 mm
  • Weight: 249 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart