Wire stripping knife w.hooked blade

Article no.: 77620010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 77620010
EAN / GTIN 4018754275724
Manufacturer number 77620010
L-Number L60010 6185

Description

Description:

  • For round sections and longitudinal slots of the cable jacket
  • Precise, fast and safe stripping of all common round cables from 4 - 28 mm D.
  • Damage to the inner conductors is excluded by continuously adjusting the cutting depth

Feature:

  • Diameter max. (mm): 28 mm
  • Diameter min. (mm): 4 mm
  • Weight: 82 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart