Jointing stones 12x32 mm C280J5V18 carbide/hss

Article no.: 775476
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 775476
EAN / GTIN 9003177754760
Manufacturer number 775476

Description

Description:

To achieve the highest planing quality, micro-size planer heads are levelled with jointing stones. Products from Tyrolit achieve optimum dressing effects. It is possible to level HSS and tungsten carbide planer knives with this product.

Feature:

  • Form: 9030 ROUND FILE
  • Specification : C 280 J5 V18
  • Dimension (D x L): 12 x 32 mm
  • Diameter: 12 mm
  • Thickness: 32 mm
  • Grain size: 280
  • Vs /max: 35 m/s
  • Material suitability: HSS;Tungsten carbide

Advantage:

  • Cool grinding
  • Good profiling

Application:

  • For levelling planer heads made from tungsten carbide and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart