Work spotlight black-green Luminous flux 2,800 lm

Article no.: 77490015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 77490015
EAN / GTIN 4018754341382
Manufacturer number 77490015

Description

Description:

  • Built-in Li-Ion battery
  • 30 W COB LED with 2800 lm
  • Adjustable light modes with three brightness levels: 100% / 50% / 25%
  • Rechargeable via a micro USB port (charging time approx. 8 hours)
  • 180° adjustable mounting bracket and carrying handle for individual use
  • Thanks to IP64, it can be used indoors and outdoors

Feature:

  • Luminous flux: 2800 lm
  • Colour: black-green
  • Weight: 700 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart