Rod light black Luminous flux 130 lm

Article no.: 77490014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 77490014
EAN / GTIN 4018754341375
Manufacturer number 77490014

Description

Description:

  • Professional aluminum rod lamp with highly efficient reflector system, up to 130 lumens and 75 m light range
  • Rugged aircraft aluminum housing
  • With a convenient clip
  • Light duration up to 4 hours
  • Protection class IP 54
Scope of delivery:
  • 1 rod lamp
  • 2 AAA 1.5 V batteries

Feature:

  • Luminous flux: 130 lm
  • Colour: Black
  • Battery type: Micro (AAA) 1.5V
  • Height mm (h): 15 mm
  • Length [mm): 138 mm
  • Weight: 55,5 g
  • Width mm (b): 15 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart