LED penlight Dimensions 132 x 24 x 22mm

Article no.: 77490012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flashlight

    Identification numbers & Classifications

    Article number 77490012
    EAN / GTIN 4018754240579
    Manufacturer number 77490012
    L-Number L60010 5523

    Description

    Description:

    • Explosion-protected for Zone 1
    • Certifications: II 2G Ex e ib IIB T4 GB, II 2D Ex ib IIIC T60°C IP6X DB
    • Three times brighter than conventional pen lamps with powerful LED
    • Rugged, electrically non-conductive, corrosion-resistant ABS/polycarbonate housing
    • High impact resistance and reduced glare due to rubberized lamp head
    • Consistently bright beam over 80% of alkaline battery life through eLED electronics
    • Rubberized rear pressure switch for continuous and instantaneous lighting
    • Easy storage thanks to the integrated clip holder close to the lamp head
    • Waterproof to IP68 in water depths of up to 3 m.
    • Brightness: 35 lumens
    • Lens range: 64 m.
    • Working duration: 3 hours.
    • Batteries: 2 micro AAA/LR03 batteries, alkaline, 1.5V (not included)

    Feature:

    • Height mm (h): 22 mm
    • Length [mm): 132 mm
    • Weight: 20 g
    • Width mm (b): 24 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart