LED torch measures 170 x 40 x 35 mm measures 170 mm x 40 mm x 35 mm

Article no.: 77490011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 77490011
EAN / GTIN 4018754240562
Manufacturer number 77490011
L-Number L60010 5522

Description

Description:

· ex-rated for zone 1 · Certifications: SEV 08 ATEX 0164, II 2G Ex e ib IIC T4, II 2D Ex e ibD 21 T98°C · powerful, extremely durable 2 watt LEDs · robust, electrically non-conducting, corrosion-proof housing made of ABS/polycarbonate · high impact resistance and reduced glare thanks to rubber sheathed bezel · consistently bright beam throughout 80% of the lifetime of the alkaline batteries due to eLED circuitry · zoom with a twist of the bezel · rubberised front pushbutton for continuous or momentary action · waterproof to IP 68 down to 3 m depth of water · hydrogen scrubber catalyst, polarised battery contacts and 0-psi vent minimize explosive risk from leaking batteries · battery compartment designed to facilitate rapid battery change · Brightness: 77 lumen · Range: 100 m · Burn time: 5 hrs. · Batteries: 4 AA/LR06, alkaline, 1.5 V (not supplied)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart