LED torch Dimensions 157,5 x 40,6 x 35,6mm

Article no.: 77490010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 77490010
EAN / GTIN 4018754328994
Manufacturer number 77490010
L-Number L60010 7621

Description

Description:

  • EX certification: SEV 17 ATEX 0158 X, II 1G Ex ia op is IIC T4 Ga (Gas, Zone 0) II 1D Ex ia op is IIIC T75°C Da (Dust, Zone 20)
  • Powerful, extremely durable 2 Watt LED
  • Rugged, electrically non-conductive, corrosion-resistant ABS/polycarbonate housing
  • High impact resistance and reduced glare due to rubberized lamp head
  • Consistently bright beam over 80% of alkaline battery life through eLED electronics
  • Beam width can be adjusted from narrow to wide or from wide to narrow by turning the lamp head
  • Rubberized front pressure switch for continuous and instantaneous lighting
  • Waterproof to IP68 in water depths of up to 3 m.
  • Hydrogen catalyst, battery contacts with polarity indicator and a pressure compensating valve reduce the risk of explosion
  • Easy-to-load battery compartment for quick replacement of batteries
  • Brightness: 165 lumens (wide), 122 lumens (narrow)
  • Light range: 232m (wide), 387m (ENG)
  • Working duration: 5 hours.
  • Batteries: 4 AA/LR06 mignon batteries, alkaline, 1.5V (not included)

Feature:

  • Colour: safety-yellow
  • Height mm (h): 45 mm
  • Length [mm): 220 mm
  • Weight: 60 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart