Wooden folding ruler 2 m

Article no.: 77470002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding rule

Identification numbers & Classifications

Article number 77470002
EAN / GTIN 4018754332052
Manufacturer number 77470002
L-Number L60010 7416

Description

Description:

  • Beech wood
  • Accuracy class III.
  • Angular fitting made of hardened steel strip
  • Patented 90° angle lock
  • Degree display on the 1st and 2nd Link
  • Duplex scaling in silver with decimal numbers
  • CE mark
  • Black paint finish

Feature:

  • Height mm (h): 16 mm
  • L [m]: 2 m
  • Length [mm): 235 mm
  • Weight: 105 g
  • Width mm (b): 36 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart