Claw lifter D.8mm L.540mm

Article no.: 77407203
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Claw retriever

Identification numbers & Classifications

Article number 77407203
EAN / GTIN 4018754200474
Manufacturer number 77407203
L-Number L60010 4488

Description

Description:

  • With ergonomic handle

Feature:

  • Diameter (mm): 8 mm
  • Length [mm): 540 mm
  • Weight: 148 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart