Telescopic stainless steel mirror Size1.1/4″/32 mm L.171-699 mm

Article no.: 77401032
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification numbers & Classifications

Article number 77401032
EAN / GTIN 4018754235834
Manufacturer number 77401032
L-Number L60010 5081

Description

Description:

  • Unbreakable stainless steel mirrors (FOD preventive)
  • Elimination of screw connections (FOD preventive)
  • Stainless steel telescopic arm
  • Ball joint (swivel 180°), self-tensioning
  • Special plastic handle allows firm hold and safe working, chemical resistant

Feature:

  • Mirror dimensions mm: 32 mm
  • Gr.: 1.1/4″/32 mm
  • Height mm (h): 18 mm
  • Length [mm): 171-699 mm
  • Weight: 60 g
  • Width mm (b): 30 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart