Vernier calliper Values only for in-lb150/6mm/″

Article no.: 77371002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 77371002
    EAN / GTIN 4018754167692
    Manufacturer number 77371002
    L-Number L60010 2970

    Description

    Description:

    • With metal housing cover and metal snaps
    • Mechanics in stainless, hardened design
    • With and without thumb roller (included, self-assembly)
    • Large LCD display with clear reading, digit height 9 mm
    • Display accuracy 0.01 mm/ 0.0005″
    • Measuring beaks finely ground and lapped
    • On/off push button
    • With depth measurement
    • Unit of measurement in mm or inch, zero position at each position
    • Incl. 2 x 3 V battery (type CR2032) packed according to UN 3091, class 9
    • In the plastic box

    Feature:

    • Measuring range mm/″: 150/6 mm
    • Weight: 312 g

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart