Magnetic lifter Traction 1800g D.15mm L.525mm

Article no.: 77260060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 77260060
EAN / GTIN 4018754048762
Manufacturer number 77260060
L-Number L60010 4041

Description

Description:

  • Flexible magnetic lifter with ergonomically shaped handle
  • Practical helper for use in workshop, industry and household
  • Allows you to pick up lost, ferrous objects such as screws or tools in hard-to-reach places

Feature:

  • Tensile force (g): 1800 g
  • Diameter (mm): 15 mm
  • Length [mm): 525 mm
  • Weight: 230 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart